Buy more than* S$200* and get FREE SHIPPING

Hand Tap Set, Coarse

5.00 (1)
Caution
Not for stainless steel screws
Purpose
Work material: iron, light metal. Modification and creation of the thread of the coarse
Surface Processing
Non-coding
Pricision
JIS3 class
Screw
(Processing thread) Metric thread
...see all>
Product Options
ADD TO CART
Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Material Set Contents TRUSCO Part Number 2014 TRUSCO Published Page Specification Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Material Set Contents TRUSCO Part Number 2014 TRUSCO Published Page Specification Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 6.0 M6 JIS3 class 1 62 Low-alloy steel SKS The top in the previous 365-6659 1-0319 Material: low alloy steel (SKS) M6 1Set 1 THT6X1.0S 39409151 12.99 SGD
In stock
30 6.2 M8 JIS3 class 1.25 70 Low-alloy steel SKS The top in the previous 365-6691 1-0319 Material: low alloy steel (SKS) M8 1Set 1 THT8X1.25S 39409194 22.99 SGD
In stock
32 7.0 M10 JIS3 class 1.5 75 Low-alloy steel SKS The top in the previous 365-6373 1-0319 Material: low alloy steel (SKS) M10 1Set 1 THT10X1.5S 39408871 28.99 SGD
In stock
22 5.5 M5 JIS3class 0.8 60 - First, middle, and upper - - - M5 1Set 1 THT5X0.8S 39409115 11.99 SGD
In stock
18 4.0 M3 JIS3class 0.5 46 - First, middle, and upper - - - M3 1Set 1 THT3X0.5S 39409036 10.99 SGD
In stock
20 5.0 M4 JIS3class 0.7 52 - First, middle, and upper - - - M4 1Set 1 THT4X0.7S 39409072 10.99 SGD
In stock
45 12.5 M16 JIS3 class 2.00 95 Low-alloy steel SKS During earlier on 365-6497 1-0319 Material: low alloy steel (SKS) M16 1Set 1 THT16X2.0S 39408993 60.99 SGD
In stock
42 10.5 M14 JIS3 class 2.00 88 Low-alloy steel SKS During earlier on 365-6454 1-0319 Material: low alloy steel (SKS) M14 1Set 1 THT14X2.0S 39408957 48.99 SGD
In stock
38 8.5 M12 JIS3 class 1.75 82 Low-alloy steel SKS During earlier on 365-6411 1-0319 Material: low alloy steel (SKS) M12 1Set 1 THT12X1.75S 39408914 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Addition of safety switch to escalator
5
From Japan
On 2017-09-22 14:38:56
It was very easy to use, and I could also make screw thread clean.
This review is about item#39408993.

Related Products