Buy more than* S$200* and get FREE SHIPPING

Hand Tap, Coarse

4.00 (2)
Caution
Not for stainless steel screws
Purpose
Work material: iron, light metal. Modification and creation of the thread of the coarse
Surface Processing
Non-coding
Pricision
JIS3 class
Point
Medium
Screw
(Processing thread) Metric thread
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
365-6551 1-0319 5.0 M4 4.0 20 3.3 0.70 52 1PC 1 T-HT4X0.7-2 39409106 3.18 SGD
Shipped after 2017-02-24
365-6519 1-0319 4.0 M3 3.2 - 2.5 0.50 46 1PC 1 T-HT3X0.5-2 39409063 3.18 SGD
In stock
365-6438 1-0319 10.5 M14 8.0 42 12.0 2.00 88 1PC 1 T-HT14X2.0-2 39408984 13.92 SGD
Shipped after 2017-02-21
365-6390 1-0319 8.5 M12 6.5 38 10.3 1.75 82 1PC 1 T-HT12X1.75-2 39408941 11.03 SGD
In stock
365-6632 1-0319 6 M6 4.5 24 5 1 62 1PC 1 T-HT6X1.0-2 39409185 3.82 SGD
In stock
365-6357 1-0319 7 M10 5.5 32 8.5 1.5 75 1PC 1 T-HT10X1.5-2 39408905 8.47 SGD
In stock
365-6675 1-0319 6.2 M8 5 30 6.8 1.25 70 1PC 1 T-HT8X1.25-2 39409221 6.57 SGD
In stock
- - 5.5 M5 4.5 22 4.2 0.8 60 1PC 1 T-HT5X0.8-2 39409142 3.50 SGD
In stock
365-6471 1-0319 12.5 M16 10 45 14 2 95 1PC 1 T-HT16X2.0-2 39409027 18.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Threaded to the aluminum pulley
4
From Japan
On 2015-09-16 09:38:05
Since the threading of the light metal or plastic is purpose, satisfactory. M3 screw is frequently used, but require additional preparation because they are not included in the 2.4mm drill for the lower hole of a typical drill set of goods. If there is a cheap and set product of a 2.4mm drill, quite convenient.
This review is about item#39409063.
Threads created
4
From Japan
On 2014-06-19 22:35:39
It's neither good nor bad···.
This review is about item#39409027.

Related Products