Buy more than* S$200* and get FREE SHIPPING

Hand Taps Sets

4.50 (4)
Surface Processing
Non-coating
Pricision
JIS2 class
Screw
(Processing thread) Metric thread
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Pitch (mm) Overall Length (mm) Set Contents Screw Diameter TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Pitch (mm) Overall Length (mm) Set Contents Screw Diameter TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 4 13 3.3 0.7 52 First, middle, and upper - 391-2302 - 5 1Set 1 T-H-HT-M4X0.7-S 39409282 24.99 SGD
Shipped after 2018-05-28
M16 10 32 14 2 95 The top in the previous - 391-2221 1-0320 12.5 1Set 1 T-H-HT-M16X2.0-S 39409264 119.99 SGD
N/A
M5 4.5 16 4.2 0.8 60 First, middle, and upper - 391-2345 - 5.5 1Set 1 T-H-HT-M5X0.8-S 39409291 25.99 SGD
Shipped after 2018-05-28
M10 5.5 24 8.5 1.5 75 The top in the previous - 391-2108 1-0320 7 1Set 1 T-H-HT-M10X1.5-S 39409237 50.99 SGD
Shipped after 2018-05-28
M8 5 22 6.8 1.25 70 The top in the previous - 391-2426 1-0320 6.2 1Set 1 T-H-HT-M8X1.25-S 39409316 39.99 SGD
Shipped after 2018-05-28
M3 3.2 18 2.5 0.5 46 First, middle, and upper M3 391-2264 - 4 1Set 1 T-H-HT-M3X0.5-S 39409273 25.99 SGD
Shipped after 2018-05-28
M6 4.5 19 5 1 62 First, middle, and upper - 391-2388 - 6 1Set 1 T-H-HT-M6X1.0-S 39409307 27.99 SGD
Shipped after 2018-05-28
M12 6.5 29 10.3 1.75 82 During earlier on - 391-2141 1-0320 8.5 1Set 1 T-H-HT-M12X1.75-S 39409246 64.99 SGD
Shipped after 2018-05-28
M14 8.0 30 12.0 2.0 88 During earlier on - 391-2183 1-0320 10.5 1Set 1 T-H-HT-M14X2.0-S 39409255 89.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2017-07-19 16:04:23
After drilling, I bought it for thread cutting. It is of sufficient quality.
This review is about item#39409273.
Manual screw processing
3
From Japan
On 2016-04-08 12:09:38
Easy to use, sharpness lasts longer.
This review is about item#39409291.
Let's combine vibration relation
5
From Japan
On 2015-10-16 17:23:51
I am very thankful for not being in the nearby tool center.
This review is about item#39409237.
Of course, I use it for taps.
5
From Japan
On 2015-10-07 15:09:43
There was no spill of the blade, it was a solid one so I could do a smooth work.
This review is about item#39409282.

Related Products