Buy more than* S$200* and get FREE SHIPPING

Prototype INOX spiral tap

Purpose
For blind hole processing. Work material: stainless steel and high alloy steel.
Chamfer
2-3
Number of Chamfered Threads
2-3
Pricision
6H
Screw Type
M
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 5.5 15 8.5 M10 1.50 75 387-8775 7.0 1pc 1 JC20563-M10 39410375 48.99 SGD
Shipped after 2018-02-27
M8 5.0 12 6.8 M8 1.25 70 387-8791 6.2 1pc 1 JC20563-M8 39410427 40.99 SGD
Shipped after 2018-02-27
M20 12.0 25 17.5 M20 2.50 105 390-9107 15.0 1pc 1 JC20563-M20 39410402 97.99 SGD
Shipped after 2018-02-27
M12 6.5 16 10.2 M12 1.75 82 387-8783 8.5 1pc 1 JC20563-M12 39410384 62.99 SGD
Shipped after 2018-02-27
M16 10.0 20 14.0 M16 2.00 95 390-9093 12.5 1pc 1 JC20563-M16 39410393 70.99 SGD
Shipped after 2018-02-27
M4 4.0 7 3.3 M4 0.70 52 387-8678 5.0 1pc 1 JC20513-M4 39410341 29.99 SGD
Shipped after 2018-02-27
M5 4.5 8 4.2 M5 0.80 60 387-8686 5.5 1pc 1 JC20513-M5 39410357 29.99 SGD
Shipped after 2018-02-27
M6 4.5 10 5.0 M6 1.00 62 387-8694 6.0 1pc 1 JC20513-M6 39410366 30.99 SGD
Shipped after 2018-02-27
M24 15.0 30 21.0 M24 3.00 120 390-9115 19.0 1pc 1 JC20563-M24 39410411 129.99 SGD
Shipped after 2018-02-27
M3 3.2 6 2.5 M3 0.50 46 387-8660 4.0 1pc 1 JC20513-M3 39410332 29.99 SGD
Shipped after 2018-02-27
ADD TO CART