Buy more than* S$200* and get FREE SHIPPING

Round Dies 25 Dia

4.60 (5)
Outer Diameter (phi mm)
25
Screw
(Processing thread) Metric thread
Thickness (mm)
9
Material
Low-alloy steel SKS2
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 1.5 365-6250 1PC 1 T25D10X1.5 39411285 28.99 SGD
In stock
M12 1.75 365-6268 1PC 1 T25D12X1.75 39411294 28.99 SGD
In stock
M3 0.5 365-6276 1PC 1 T25D3X0.5 39411303 28.99 SGD
In stock
M4 0.7 365-6284 1PC 1 T25D4X0.7 39411312 28.99 SGD
In stock
M5 0.8 365-6292 1PC 1 T25D5X0.8 39411321 28.99 SGD
In stock
M6 1 365-6306 1PC 1 T25D6X1.0 39411337 28.99 SGD
In stock
M8 1.25 365-6314 1PC 1 T25D8X1.25 39411346 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Fixing bolts
5
From Japan
On 2017-06-23 08:31:55
I am using it to correct the bolt. I think that cutleries such as dice and taps are pinkily but I used it because the range I use is not from round bars and it is about correction level so I bought it with manufacturer name and price I think that the adjustment screws are also attached and the depth can also be adjusted. How long you will last will depend on your frequency but I do not know yet ...
This review is about item#39411346.
Screw mount correction
5
From Japan
On 2015-04-22 17:27:54
Purchased for screw thread correction. It was easy to use product.
This review is about item#39411294.
Screw mount correction
4
From Japan
On 2015-04-01 13:48:34
Because it was an easy-to-use product, I bought a different one with the same maker.
This review is about item#39411285.
Correction of thread
4
From Japan
On 2015-02-12 18:41:40
It is easy to use with smooth sharpness.
This review is about item#39411285.
Thread cutting
5
From Japan
On 2014-09-10 16:16:27
Always using OSG dice, it was my first time to use this manufacturer, but I could use it without problems. Because it is not processed a lot, I do not know the durability, but I am satisfied overall.
This review is about item#39411337.

Related Products