Buy more than* S$200* and get FREE SHIPPING

Round Die Diameter 38mm

Outer Diameter (phi mm)
38
Pitch (mm)
2.00
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Screw Material Nominal Designation of Screw TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Material Nominal Designation of Screw TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Processing screw) metric thread Low-alloy steel SKS2 M16 365-6331 1 0412 1-0344 1PC 1 T38D16X2.0 39411364 43.99 SGD
Shipped after 2018-04-23
- - M14 365-6322 - - 1pc 1 T38D14X2.0 39411355 43.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products