Buy more than* S$200* and get FREE SHIPPING

Tap Holder

4.75 (8)
Overall Length (mm)
40
...see all>
Product Options
ADD TO CART
Weight (g) Material Compatible Purpose 2014 TRUSCO Published Page TRUSCO Part Number Tap Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Compatible Purpose 2014 TRUSCO Published Page TRUSCO Part Number Tap Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 - - - - - M16 1pc 1 3131-M16 19327035 31.99 SGD
In stock
49 Chromium-molybdenum steel Tap size / M14 - - - M14 1PC 1 3131-M14 48944156 24.99 SGD
In stock
48 - - - - 387-9160 M5 1PC 1 3131-M5 39411443 24.99 SGD
In stock
49 - - - - 387-9119 M10 1PC 1 3131-M10 39411391 24.99 SGD
In stock
48 - - - - 387-9178 M6 1PC 1 3131-M6 39411452 24.99 SGD
In stock
48 - - - - 387-9186 M8 1PC 1 3131-M8 39411461 24.99 SGD
In stock
49 - - - - 387-9127 M12 1PC 1 3131-M12 39411407 24.99 SGD
In stock
47 - - For tapping 1-0326 387-9143 M3 1PC 1 3131-M3 39411425 24.99 SGD
In stock
47 - - For tapping 1-0326 387-9151 M4 1PC 1 313-1M4 39411434 24.99 SGD
In stock
47 - - For tapping 1-0326 387-9135 M1 to M2.6 1PC 1 3131-M2.6 39411416 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Screw repair work
5
From Japan
On 2017-11-22 21:29:02
I went out because the size I wanted was out. I was able to finish the work with a good touch.
This review is about item#19327035.
Re-tap paint clogged nut
5
From Japan
On 2017-05-26 23:23:17
Since the tap is locked, work can be done quickly because it can work continuously.
This review is about item#39411461.
Threading by tapping
5
From Japan
On 2016-02-04 21:15:18
Even if you install a tap and turn it with a ratchet handle It is also good to install it on an electric screwdriver Allowing thread cutting earlier than conventional tap handle is convenient. I recommend you to size all sizes of thickness.
This review is about item#39411407.
Car maintenance
3
From Japan
On 2015-06-19 17:30:27
There is no problem with car maintenance
This review is about item#39411391.
For work
5
From Japan
On 2015-04-30 22:42:37
I used a 1/4 plug-in tap holder in my workplace. When I was using it, I used it as it should be, but when I used an ordinary tap holder - I felt that the fixed part loosened and it was hard to use. Actually 1/4 was good, but since I do not seem to be currently on sale, I purchased this item. I think that the usability is good. However, when used with a 3/8 handle, the force is overloaded and it seems to break. I converted it to 1/4 and use it.
This review is about item#39411425.
Tap processing Used with rechargeable drill
5
From Japan
On 2015-04-20 09:34:10
It is very easy to detach the tap. Tap It is easy to use with torque adjustment with a rechargeable drill that can be fixed without slipping
This review is about item#39411391.
For re-tapping
5
From Japan
On 2015-03-24 20:03:37
I used it on my ratchet. Because it was a small place I found this item where I was in trouble because I could not normally use the tap handle. Tap never escaped, we could work with confidence.
This review is about item#39411461.
Aerial work
5
From Japan
On 2014-06-03 13:15:52
Very good. I also proceeded to work colleagues and bought some pieces.
This review is about item#39411407.

Related Products