Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Shank, Nice Men

3.33 (3)
Shank Diameter (mm)
6.35
Surface Processing
Titanium coating
Point Diameter (mm)
1
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Type 2014 TRUSCO Published Page Blade Diameter (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 2014 TRUSCO Published Page Blade Diameter (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 blade - 15 47 391-1667 1PC 1 NMG616 39411574 35.99 SGD
In stock
- 1-0387 9 45 391-1641 1PC 1 NMG610 39411556 32.99 SGD
In stock
- 1-0387 - 45 391-1659 1PC 1 NMG612 39411565 33.99 SGD
In stock
- 1-0387 5 41 391-1675 1PC 1 NMG66 39411583 30.99 SGD
In stock
- 1-0387 7 41 391-1683 1PC 1 NMG68 39411592 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For battery drill
2
From Japan
On 2018-02-18 01:24:12
Since the total length is very short, it is purchased for a narrow part. As it was before, it is different from the picture in shape. In the photograph, although the part where the dishes are finished is straight, it has the same shape as Nice Men G with a little taper. I used it without inevitably returning it because I noticed using it. I think people will be seeing the same damage, so you should replace the photo.
This review is about item#39411556.
Deburring
5
From Japan
On 2015-03-16 13:23:39
We are using it for deburring of the BOX mounting hole. Easily, you can take bali beautifully.
This review is about item#39411574.
Chamfer after still roller case drilling processing
3
From Japan
On 2014-08-07 13:13:06
Because it functions normally, it is a situation where there is neither possible nor impossible.
This review is about item#39411574.

Related Products