Buy more than* S$200* and get FREE SHIPPING

Self-Locking Nut

5.00 (1)
Purpose
For tightening of bearing, etc.
2014 TRUSCO Published Page
1-1546
...see all>
Product Options
ADD TO CART
Total Width (mm) Screw Dimensions Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Width (mm) Screw Dimensions Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.2 M35x1.50 52 71.5 365-0375 1PC 1 PNSS07 39412152 6.99 SGD
In stock
12.5 M45x1.5 65 131.5 365-0391 1PC 1 PNSS09 39412177 11.99 SGD
In stock
6.4 M17x1.00 28 14.0 365-0332 1PC 1 PNSS03 39412116 4.99 SGD
Shipped after 2018-03-02
7.7 M20x1.00 32 23.0 365-0341 1PC 1 PNSS04 39412125 4.99 SGD
In stock
9.1 M25x1.50 38 36.0 365-0359 1PC 1 PNSS05 39412134 5.99 SGD
In stock
13.5 M55x2.0 75 164.0 365-0413 1PC 1 PNSS11 39412195 13.99 SGD
Shipped after 2018-02-27
15.0 M65x2.0 85 227.0 365-0430 1PC 1 PNSS13 39412213 18.99 SGD
Shipped after 2018-02-27
6.5 M15x1.00 25 11 365-0324 1PC 1 PNSS02 39412107 3.99 SGD
In stock
13.5 M60x2.0 80 190 365-0421 1PC 1 PNSS12 39412204 17.99 SGD
In stock
13.5 M50x1.5 70 160.0 365-0405 1PC 1 PNSS10 39412186 12.99 SGD
Shipped after 2018-02-27
9.1 M30x1.50 45 53.0 365-0367 1PC 1 PNSS06 39412143 6.99 SGD
In stock
15.0 M70x2.0 92 268.0 365-0448 1PC 1 PNSS14 39412222 21.99 SGD
Shipped after 2018-02-27
15.8 M75x2.0 98 314.0 365-0456 1PC 1 PNSS15 39412231 24.99 SGD
Shipped after 2018-02-27
5.2 M10x0.75 18 5.0 365-0308 1PC 1 PNSS00 39412082 6.99 SGD
Shipped after 2018-03-02
5.4 M12x1.00 22 8.5 365-0316 1PC 1 PNSS01 39412091 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation at the time of attaching the bearing to the tip of the ball screw
5
From Japan
On 2017-11-22 02:47:03
There was M12 1 mm pitch product and it was saved. For tightening, scissors of the spanner for the disc grinder were scraped by about 0.5 mm, and a quick jig fitted to the concave portion was used. The ring of stainless steel firmly plays a role of stopping loosening. Although it is the shape of the nut, I think that it is more suitable for applications where the bearings are fixed, with the reverse of the front and back sides. (It does not have a problem) It is better than double nut because it is easy to use and thickness can be suppressed.
This review is about item#39412091.

Related Products