Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NS Standard V Belt Pulley A 1

4.29 (14)
...see all>
Product Options
ADD TO CART
Nominal Designation de Outside Diameter (phi mm) 2014 TRUSCO Published Page Number of Flutes Nominal Diameter Purpose Dimensions L (mm) Datum Diameter (mm) Weight (kg) Compatible Belt TRUSCO Part Number Dimensions dm (mm) Maximum Shaft Hole Diameter d (mm) Specification Dimensions Db (phi mm) Prepared Hole Diameter d (mm) Dimensions S2 (mm) Hub s2 (mm) Dimensions S1 (mm) Hub s1 (mm) Dimension W (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation de Outside Diameter (phi mm) 2014 TRUSCO Published Page Number of Flutes Nominal Diameter Purpose Dimensions L (mm) Datum Diameter (mm) Weight (kg) Compatible Belt TRUSCO Part Number Dimensions dm (mm) Maximum Shaft Hole Diameter d (mm) Specification Dimensions Db (phi mm) Prepared Hole Diameter d (mm) Dimensions S2 (mm) Hub s2 (mm) Dimensions S1 (mm) Hub s1 (mm) Dimension W (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 254.0 - - - - 27 - 2.5 - - 245.0 35 - 62 12 3 - 10 - 20 -   1pc 1 10 xA1 76238075 59.99 SGD
Shipped after 2018-06-25
- 50.8 - 1 2 - 36 41.8 0.3 A 385-4515 - 14 One hanging - 9 - - - 16 - 32   1PC 1 NS2XA1 39413324 6.99 SGD
In stock
- 101.6 - 1 4 - 24 92.6 0.9 A 385-4736 - 28 One hanging - 9 - 15 - 19 - 50   1PC 1 NS4XA1 39413507 19.99 SGD
In stock
- - - - - Belt conduction., Belt conduction. - - - - - - - One hanging - - - - - - - -   1PC 1 NS5XA1 39413622 28.99 SGD
Shipped after 2018-06-26
- - - - - Belt conduction., Belt conduction. - - - - - - - One hanging - - - - - - - -   1PC 1 NS4.5XA1 39413543 21.99 SGD
In stock
- - - - - Belt conduction., Belt conduction. - - - - - - - One hanging - - - - - - - -   1PC 1 NS3.5XA1 39413421 14.99 SGD
In stock
- - - - - Belt conduction., Belt conduction. - - - - - - - One hanging - - - - - - - -   1PC 1 NS2.5XA1 39413342 9.99 SGD
In stock
- 152.4 1-1630 1 6 Belt conduction., Belt conduction. 27 143.4 1.2 A 385-4922 - 28 One hanging - 9 - 3 - 10 - 50   1PC 1 NS6xA1 39413735 29.99 SGD
In stock
- 76.2 1-1630 1 3 Belt conduction., Belt conduction. 24 67.2 0.6 A 385-4612 - 25 One hanging - 9 - 15 - 19 - 45   1PC 1 NS3xA1 39413385 11.99 SGD
In stock
- 177.8 1-1630 1 7 Belt conduction., Belt conduction. 27 168.8 - A 385-4965 - 30 One hanging - - - 3 - - - 54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS7xA1 39413814 35.99 SGD
Shipped after 2018-06-25
- 165.1 1-1630 1 6.5 Belt conduction., Belt conduction. 27 156.1 - A 385-4884 - 28 One hanging - - - 3 - - - 50   1PC 1 NS6.5xA1 39413771 32.99 SGD
In stock
- 139.7 1-1630 1 5.5 Belt conduction., Belt conduction. 24 130.7 - A 385-4787 - 32 One hanging - 9 - - - 19 - 57   1PC 1 NS5.5xA1 39413665 28.99 SGD
Shipped after 2018-06-25
- 203.2 1-1630 1 8 Belt conduction., Belt conduction. 27 194.2 - A 385-5007 - 30 One hanging - - - 3 - - - 54   1PC 1 NS8xA1 39413857 40.99 SGD
In stock
2 50.8 - - - - 36 - 0.3 - - 41.8 14 - 32 9 - - 16 - 20 -   1PC 1 2xA1 76237944 -
Discontinued
[x]
2 1/2 63.5 - - - - 36 - 0.5 - - 54.5 22 - 41 9 - - 16 - 20 -   1PC 1 2.5xA1 76237953 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12 xA1 76238093 58.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 9 xA1 76238066 41.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 14 xA1 76238111 92.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 xA1 76238127 109.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16 xA1 76238136 119.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 13 xA1 76238102 83.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 11 xA1 76238084 58.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
For agricultural work
5
From Japan
On 2018-05-31 21:06:54
I bought a motor, but I was having trouble because the pulley was not on. I found this item.
This review is about item#39413342.
For self-made tool motors
5
From Japan
On 2017-05-17 15:15:27
Because the pilot hole is empty it was easy to expand the hole and attach it to the motor.
This review is about item#39413385.
Compressor maintenance
5
From Japan
On 2017-04-02 18:28:56
In order to change the shaft diameter, the center part was chucked and machined on the lathe, but there was no shake of the core and V blur in the surface, satisfied with good accuracy.
This review is about item#39413622.
DAI folding bike equipped with a small engine for agricultural work and used for adventure climbing.
4
From Japan
On 2017-03-30 09:36:37
I chose this because the pilot hole was open. For my purpose, it is best if the material is aluminum.
This review is about item#39413324.
For power transmission of small machinery
3
From Japan
On 2016-12-27 19:20:15
I have not used it yet. There seems to be opportunity to use it in the future.
This review is about item#39413342.
Not only work for slowing down the motor but for hobbies (coil winding machine made by himself)
5
From Japan
On 2016-10-11 16:10:02
I used it for my own work, not for work, so I am very satisfied.
This review is about item#39413421.
Motor deceleration
3
From Japan
On 2016-03-15 20:29:27
It was easy to change the hole diameter and screwed from the side, but many paintings were already peeled off from the time of purchase. The same pulley and the thing with different diameter are peeling as well. There is no functional problem, but is this such a thing? I am a little disappointed.
This review is about item#39413735.
Deceleration
5
From Japan
On 2014-12-09 17:34:39
Good
This review is about item#39413324.
In order to arrange the pulley on the motor side (middle / large) for the adjustment of the wind of Kang Dynasty.
5
From Japan
On 2014-11-10 20:06:28
We are satisfied with both product and price. There was a spare hole and it was easy to open a hole with a diameter of 14 mm.
This review is about item#39413342.
Grass - Lumor rotation
5
From Japan
On 2014-07-25 22:14:16
good
This review is about item#39413385.

Related Products