Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Set Screw Bushing Part Number Dimension D (phi mm) Dimensions L (mm) 2015 Trusco Published Pages TRUSCO Part Number Material Shaft hall Diameter (mm) Weight (kg) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Screw Bushing Part Number Dimension D (phi mm) Dimensions L (mm) 2015 Trusco Published Pages TRUSCO Part Number Material Shaft hall Diameter (mm) Weight (kg) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1210 47.6 25 - 455-4604 - 32 0.23 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP1210 x32 41086656 14.99 SGD
Shipped after 2018-05-09
- 1610 57.13 25 - 455-4639 - 28 0.32 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP1610 x28 41086683 16.99 SGD
Shipped after 2018-05-14
- 2012 69.83 32 - 455-4647 - 30 0.59 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP2012 x30 41086692 24.99 SGD
Shipped after 2018-05-09
The (nominal) W3 / 8, (number) 2 1610 50.77 25 - 380-4496 - 20 0.32 -   1PC 1 SP1610x20 39414706 15.99 SGD
In stock
- 2012 69.83 32 - 455-4655 - 38 0.59 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP2012 x38 41086701 26.99 SGD
Shipped after 2018-05-01
- 2517 85.7 45 - 455-4663 - 16 1.22 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP2517 x16 41086717 34.99 SGD
Shipped after 2018-05-09
- 2517 85.7 45 - 455-4671 - 30 1.22 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP2517 x30 41086726 34.99 SGD
Shipped after 2018-05-09
- 2517 85.7 45 - 455-4680 - 38 1.22 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP2517 x38 41086735 34.99 SGD
Shipped after 2018-05-09
- 1210 47.6 25 - 455-4582 - 19 0.23 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP1210 x19 41086631 14.99 SGD
Shipped after 2018-05-09
- 1210 47.6 25 - 455-4591 - 24 0.23 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP1210 x24 41086647 14.99 SGD
Shipped after 2018-05-09
- 1610 - - 1 1711 455-4621 Gray cast iron 25 0.32 1-1629   1PC 1 SP1610x25 41086674 15.99 SGD
In stock
- 1610 57.13 25 - 455-4612 - 24 0.32 -   1pc 1 SP1610 x24 41086665 15.99 SGD
In stock
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4861 - 28 1.22 1-1629   1PC 1 SP2517x28 39415013 40.99 SGD
Shipped after 2018-04-27
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4674 - 24 0.59 1-1629   1PC 1 SP2012x24 39414855 23.99 SGD
Shipped after 2018-04-27
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4640 - 19 0.59 1-1629   1PC 1 SP2012x19 39414821 24.99 SGD
Shipped after 2018-04-27
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4682 - 25 0.59 1-1629   1PC 1 SP2012x25 39414864 24.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4330 - 15 0.23 1-1629   1PC 1 SP1210x15 39414575 13.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1610 50.77 25 - 380-4461 - 16 0.32 1-1629   1PC 1 SP1610x16 39414672 15.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4313 - 12 0.23 1-1629   1PC 1 SP1210x12 39414557 13.99 SGD
In stock
The (nominal) W3 / 8, (number) 2 1610 50.77 25 - 380-4488 - 19 0.32 -   1PC 1 SP1610x19 39414697 15.99 SGD
In stock
- 3020 107.93 107.93 - 380-5085 - 50 - 1-1629   1PC 1 SP3020x50 39415205 51.99 SGD
Shipped after 2018-04-26
- 3020 107.93 107.93 - 380-5077 - 48 - 1-1629   1PC 1 SP3020x48 39415196 51.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5000 - 30 - 1-1629   1PC 1 SP3020x30 39415126 51.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4925 - 42 - 1-1629   1PC 1 SP2517x42 39415056 34.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4852 - 25 - 1-1629   1PC 1 SP2517x25 39415004 34.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4810 - 19 - 1-1629   1PC 1 SP2517x19 39414961 34.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4615 - - - 1-1629   1PC 1 SP2012x15 39414794 24.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5107 - 58 - 1-1629   1PC 1 SP3020x58 39415223 51.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5093 - 55 - 1-1629   1PC 1 SP3020x55 39415214 51.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4968 - 55 - 1-1629   1PC 1 SP2517x55 39415092 34.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4712 - 32 - 1-1629   1PC 1 SP2012x32 39414882 24.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4500 - 22 - 1-1629   1PC 1 SP1610x22 39414715 15.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4470 - - - 1-1629   1PC 1 SP1610x18 39414681 15.99 SGD
Shipped after 2018-04-27
- 3020 107.93 107.93 - 380-5123 - 65 - 1-1629   1PC 1 SP3020x65 39415241 51.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5034 - 38 - 1-1629   1PC 1 SP3020x38 39415153 51.99 SGD
Shipped after 2018-04-26
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4950 - 50 - 1-1629   1PC 1 SP2517x50 39415083 34.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4917 - 40 - 1-1629   1PC 1 SP2517x40 39415047 34.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4771 - 48 - 1-1629   1PC 1 SP2012x48 39414934 24.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4658 - 20 - 1-1629   1PC 1 SP2012x20 39414837 24.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4623 - - - 1-1629   1PC 1 SP2012x16 39414803 24.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4941 - 48 - 1-1629   1PC 1 SP2517x48 39415074 34.99 SGD
Shipped after 2018-04-26
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4577 - 38 - 1-1629   1PC 1 SP1610x38 39414751 17.99 SGD
Shipped after 2018-06-01
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4569 - 35 - 1-1629   1PC 1 SP1610x35 39414742 15.99 SGD
In stock
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4429 - 30 - 1-1629   1PC 1 SP1210x30 39414645 14.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4411 - 28 - 1-1629   1PC 1 SP1210x28 39414636 14.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4402 - 25 - 1-1629   1PC 1 SP1210x25 39414627 14.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5140 - 75 - 1-1629   1PC 1 SP3020x75 39415266 51.99 SGD
Shipped after 2018-04-26
- 3020 107.93 107.93 - 380-5131 - 70 - 1-1629   1PC 1 SP3020x70 39415257 51.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5051 - 42 - 1-1629   1PC 1 SP3020x42 39415171 51.99 SGD
Shipped after 2018-04-26
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4887 - 32 - 1-1629   1PC 1 SP2517x32 39415022 39.99 SGD
Shipped after 2018-04-26
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4691 - 28 - 1-1629   1PC 1 SP2012x28 39414873 26.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4607 - - - 1-1629   1PC 1 SP2012x14 39414785 24.99 SGD
Shipped after 2018-04-26
- 3020 107.93 107.93 - 380-5115 - 60 - 1-1629   1PC 1 SP3020x60 39415232 51.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5026 - 35 - 1-1629   1PC 1 SP3020x35 39415144 51.99 SGD
Shipped after 2018-04-26
- 3020 107.93 107.93 - 380-5018 - 32 - 1-1629   1PC 1 SP3020x32 39415135 51.99 SGD
Shipped after 2018-04-26
- 3020 107.93 107.93 - 380-4992 - 28 - 1-1629   1PC 1 SP3020x28 39415117 51.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4895 - 35 - 1-1629   1PC 1 SP2517x35 39415031 34.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4801 - - - 1-1629   1PC 1 SP2517x18 39414952 34.99 SGD
Shipped after 2018-04-26
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4721 - 35 - 1-1629   1PC 1 SP2012x35 39414891 26.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4666 - 22 - 1-1629   1PC 1 SP2012x22 39414846 24.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4593 - 42 - 1-1629   1PC 1 SP1610x42 39414776 17.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4445 - - - 1-1629   1PC 1 SP1610x4 39414654 15.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4453 - - - 1-1629   1PC 1 SP1610x15 39414663 15.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4381 - 22 - 1-1629   1PC 1 SP1210x22 39414611 14.99 SGD
Shipped after 2018-04-26
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4372 - 20 - 1-1629   1PC 1 SP1210x20 39414602 14.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4356 - - - 1-1629   1PC 1 SP1210x18 39414593 14.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4348 - - - 1-1629   1PC 1 SP1210x16 39414584 14.99 SGD
Shipped after 2018-04-24
- 3020 107.93 107.93 - 380-5069 - 45 - 1-1629   1PC 1 SP3020x45 39415187 51.99 SGD
Shipped after 2018-04-26
- 3020 107.93 107.93 - 380-5042 - 40 - 1-1629   1PC 1 SP3020x40 39415162 51.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4933 - 45 - 1-1629   1PC 1 SP2517x45 39415065 34.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4844 - 24 - 1-1629   1PC 1 SP2517x24 39414995 34.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4836 - 22 - 1-1629   1PC 1 SP2517x2 39414986 34.99 SGD
Shipped after 2018-04-26
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4780 - 50 - 1-1629   1PC 1 SP2012x50 39414943 24.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4631 - - - 1-1629   1PC 1 SP2012x18 39414812 24.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4551 - 32 - 1-1629   1PC 1 SP1610x32 39414733 17.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4542 - 30 - 1-1629   1PC 1 SP1610x30 39414724 15.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4321 - - - 1-1629   1PC 1 SP1210x14 39414566 13.99 SGD
Shipped after 2018-04-27
- 3020 107.93 107.93 - 380-4984 - 25 - 1-1629   1PC 1 SP3020x25 39415101 51.99 SGD
Shipped after 2018-04-24
The (nominal) W1 / 2, (number) 2 2517 85.7 45 - 380-4828 - 20 - 1-1629   1PC 1 SP2517x20 39414977 34.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4763 - 45 - 1-1629   1PC 1 SP2012x45 39414925 24.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4755 - 42 - 1-1629   1PC 1 SP2012x42 39414916 24.99 SGD
Shipped after 2018-04-24
The (nominal) W7 / 16, (number) 2 2012 69.83 32 - 380-4747 - 40 - 1-1629   1PC 1 SP2012x40 39414907 24.99 SGD
Shipped after 2018-04-24
The (nominal) W3 / 8, (number) 2 1610 57.13 25 - 380-4585 - 40 - 1-1629   1PC 1 SP1610x40 39414767 17.99 SGD
Shipped after 2018-04-27
The (nominal) W3 / 8, (number) 2 1210 47.6 25 - 380-4305 - - - 1-1629   1PC 1 SP1210x11 39414541 17.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 1
1 star 2
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
Replacement of certain large items
4
From Japan
On 2018-01-22 15:16:07
Used as a substitute for certain large items. I was worried a bit because I was near a half price, but I can use it without problems. Durability is now to come, but since it is not what kind of parts it will be okay.
This review is about item#39414916.
Motor pulley
5
From Japan
On 2017-09-29 14:46:16
At first I was using a general purpose pulley, but I found SP bushings well I noticed that there were a lot of V pulleys (searching in Evaon) and purchasing unnecessary pulleys, but the last was completed perfectly
This review is about item#41086665.
Machine Production
4
From Japan
On 2017-08-19 12:32:29
I was puzzled by the initial assembly method, but it is easy to get used to. Although it is easy to install and detach to the equipment, but the price is high, I think whether it is good for trial manufacture of the machine etc.
This review is about item#39414557.
Pulley mounted on machine side
2
From Japan
On 2017-05-16 07:09:58
It is convenient to fix with no push screw or key groove. There are also products of the same kind made by NBK, the price is cheaper here. Because the price was inexpensive, the processing was rougher than the one made by NBK, and there was also a dent. Those who have the budget think that it is safe to choose NBK made. I think that it is sufficient for rough use.
This review is about item#39414742.
Used for maintenance of respiratory high pressure compressor
5
From Japan
On 2017-02-07 17:54:38
The inventory and management of the bushing and pulley are very easy and it is very pleasing that work efficiency has improved.
This review is about item#39414697.
Machine maintenance
4
From Japan
On 2016-07-08 10:25:51
no problem
This review is about item#39414672.
Purchased for changing motor specifications.
4
From Japan
On 2015-10-26 17:15:43
Pulley itself had no choice, but had trouble finding it. I am satisfied that the motor replacement has also ended successfully.
This review is about item#41086631.
Attaching the pulley to the motor
1
From Japan
On 2014-07-01 10:59:50
SP1610 × 30 description size was incorrect ● Dimension D (Φ mm): 50.77 Since it was actually 57.13 mm, it was not possible to use it.
This review is about item#39414724.
Motor drive
1
From Japan
On 2013-12-03 17:02:35
I purchased it with a pulley, but I bought the specified standard in the list, but the bushing outer diameter and pulley inner diameter did not match and it was not usable. I felt more information needed. Re-purchase under consideration.
This review is about item#39414636.
Part of machine tool (fixing of bushing pulley)
5
From Japan
On 2013-04-23 14:08:27
It is very convenient because it has abundant variety and corresponds to the shaft diameter in a wide range and the mounting position is also free. Installation is fixed firmly only with a hex wrench but it is secure.
This review is about item#39414672.

Related Products