Buy more than* S$200* and get FREE SHIPPING

SP Pulley

5.00 (4)
Purpose
Shift by the belt conduction.
Dimension W (mm)
20
...see all>
Product Options
ADD TO CART
Dimensions t2 (mm) Bushing Part Number Dimension l (mm) Outside Diameter D (phi mm) Dimension d (mm) Weight (kg) 2014 TRUSCO Published Page Compatible Belt Number of Flutes TRUSCO Part Number Dimension dn (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t2 (mm) Bushing Part Number Dimension l (mm) Outside Diameter D (phi mm) Dimension d (mm) Weight (kg) 2014 TRUSCO Published Page Compatible Belt Number of Flutes TRUSCO Part Number Dimension dn (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 2012 32 195.5 106 - 1-1626 A,SPA 1 380-5573 200 1PC 1 SPA200-1 39415765 70.99 SGD
In stock
12 2012 32 241.5 106 - 1-1626 A,SPA 1 380-5697 250 1PC 1 SPA250-1 39415862 91.99 SGD
Shipped after 2018-05-29
5 1610 25 123.5 92 - 1-1626 A,SPA 1 380-5301 118 1PC 1 SPA118-1 39415607 29.99 SGD
Shipped after 2018-06-01
5 1610 25 11.5 92 - 1-1626 A,SPA 1 380-5212 106 1PC 1 SPA106-1 39415546 29.99 SGD
Shipped after 2018-06-01
5 1610 25 185.5 92 - 1-1626 A,SPA 1 380-5549 190 1PC 1 SPA190-1 39415747 67.99 SGD
In stock
12 2012 32 217.5 106 - 1-1626 A,SPA 1 380-5638 224 1PC 1 SPA224-1 39415817 82.99 SGD
Shipped after 2018-05-29
12 2012 32 229.5 106 - 1-1626 A,SPA 1 380-5662 236 1PC 1 SPA236-1 39415835 83.99 SGD
Shipped after 2018-05-29
5 1610 25 105.5 92 - - - - - 100 1PC 1 SPA100-1 39415494 24.99 SGD
In stock
5 1610 25 130.5 92 1.4 - - - - 125 1PC 1 SPA125-1 39415616 39.99 SGD
In stock
5 1610 25 145.5 92 2.1 1-1626 A,SPA 1 380-5425 150 1PC 1 SPA150-1 39415677 49.99 SGD
Shipped after 2018-08-03
12 2012 32 205.5 106 - 1-1626 A,SPA 1 380-5603 212 1PC 1 SPA212-1 39415792 74.99 SGD
Shipped after 2018-05-29
5 1610 25 155.5 92 - 1-1626 A,SPA 1 380-5450 160 1PC 1 SPA160-1 39415686 51.99 SGD
Shipped after 2018-06-01
12 2012 32 285.5 112 - 1-1626 A,SPA 1 380-5751 300 1PC 1 SPA300-1 39415923 119.99 SGD
Shipped after 2018-05-29
12 2012 32 305.5 112 - 1-1626 A,SPA 1 380-5786 315 1PC 1 SPA315-1 39415957 129.99 SGD
Shipped after 2018-05-29
5 1610 25 117.5 92 - 1-1626 A,SPA 1 380-5271 112 1PC 1 SPA112-1 39415582 31.99 SGD
Shipped after 2018-06-01
5 1610 25 137.5 92 - 1-1626 A,SPA 1 380-5395 140 1PC 1 SPA140-1 39415652 42.99 SGD
Shipped after 2018-06-01
5 1610 25 165.5 92 - 1-1626 A,SPA 1 380-5484 170 1PC 1 SPA170-1 39415704 55.99 SGD
Shipped after 2018-06-01
12 2012 32 255.5 112 - 1-1626 A,SPA 1 380-5727 280 1PC 1 SPA280-1 39415896 109.99 SGD
Shipped after 2018-05-29
5 1610 25 108.5 92 - 1-1626 A,SPA 1 380-5182 103 1PC 1 SPA103-1 39415521 28.99 SGD
Shipped after 2018-06-01
5 1610 25 114.5 92 - 1-1626 A,SPA 1 380-5247 109 1PC 1 SPA109-1 39415564 28.99 SGD
Shipped after 2018-06-01
5 1610 25 175.5 92 - 1-1626 A,SPA 1 380-5514 180 1PC 1 SPA180-1 39415722 55.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Motor pulley
5
From Japan
On 2017-09-29 14:41:13
The length with the V belt did not match (Pulley selection failed) I purchased two bushing pulleys and one general purpose pulley, but the result was not needed but it finally worked out
This review is about item#39415607.
Used to operate high pressure compressor for respiration
5
From Japan
On 2017-02-07 17:50:12
Working efficiency is very good by preparing 1610 bushings of several kinds of shaft diameters,
This review is about item#39415722.
Machine maintenance
5
From Japan
On 2016-07-08 10:25:06
no problem
This review is about item#39415607.
Rotational motion transmission of machine tool
5
From Japan
On 2013-04-23 14:04:26
It is very convenient because the system is highly bushing and it corresponds to a wide range of shaft diameters and the mounting position is also free. Installation is fixed firmly only with a hex wrench but it is secure.
This review is about item#39415747.

Related Products