Buy more than* S$200* and get FREE SHIPPING

SP Pulley

4.50 (2)
Purpose
Shift by the belt conduction.
Dimension W (mm)
16
...see all>
Product Options
ADD TO CART
Compatible Belt Number of Flutes TRUSCO Part Number Dimension dn (phi mm) Dimensions t2 (mm) Dimensions t1 (mm) Bushing Part Number Dimension l (mm) Outside Diameter D (phi mm) 2014 TRUSCO Published Page Dimension d (mm) Datum Diameter (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Number of Flutes TRUSCO Part Number Dimension dn (phi mm) Dimensions t2 (mm) Dimensions t1 (mm) Bushing Part Number Dimension l (mm) Outside Diameter D (phi mm) 2014 TRUSCO Published Page Dimension d (mm) Datum Diameter (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3V,M,SPZ 1 380-7177 280 8 8 2012 32 284 1-1626 106 280 - 1PC 1 SPZ280-1 39417086 109.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-7053 224 16 - 2012 32 228 1-1626 106 224 - 1PC 1 SPZ224-1 39416982 68.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-6995 200 16 - 2012 32 204 1-1626 106 200 - 1PC 1 SPZ200-1 39416921 60.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-7118 250 16 - 2012 32 250 1-1626 106 250 - 1PC 1 SPZ250-1 39417034 83.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-6723 118 9 - 1610 25 122 1-1626 92 118 - 1PC 1 SPZ118-1 39416657 29.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6871 160 9 - 1610 25 164 1-1626 92 160 - 1PC 1 SPZ160-1 39416806 43.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-7029 212 16 - 2012 32 216 1-1626 106 212 - 1PC 1 SPZ212-1 39416955 68.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-7207 300 16 - 2012 32 304 1-1626 106 300 - 1PC 1 SPZ300-1 39417104 119.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-7231 315 8 8 2012 32 319 1-1626 106 315 - 1PC 1 SPZ315-1 39417122 119.99 SGD
Shipped after 2018-05-29
- - - 100 9 - 1210 25 104 - 86 - 0.92 1PC 1 SPZ100-1 39416562 26.99 SGD
In stock
3V,M,SPZ 1 380-6758 125 9 - 1610 25 129 1-1626 92 125 1.5 1PC 1 SPZ125-1 39416684 35.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6669 106 9 - 1610 25 110 1-1626 92 106 - 1PC 1 SPZ106-1 39416596 29.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6693 112 9 - 1610 25 116 1-1626 92 112 - 1PC 1 SPZ112-1 39416623 29.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6812 140 9 - 1610 25 144 1-1626 92 140 - 1PC 1 SPZ140-1 39416745 39.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6936 180 9 - 1610 25 184 1-1626 92 180 - 1PC 1 SPZ180-1 39416867 54.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-6782 132 9 - 1610 25 136 1-1626 92 132 - 1PC 1 SPZ132-1 39416711 36.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6847 150 9 - 1610 25 154 1-1626 92 150 - 1PC 1 SPZ150-1 39416772 40.99 SGD
Shipped after 2018-06-01
3V,M,SPZ 1 380-6901 170 9 - 1610 25 174 1-1626 92 170 - 1PC 1 SPZ170-1 39416833 47.99 SGD
Shipped after 2018-05-29
3V,M,SPZ 1 380-6961 190 9 - 1610 25 194 1-1626 92 190 - 1PC 1 SPZ190-1 39416894 54.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It attached to the polishing machine shaft.
5
From Japan
On 2018-02-28 09:23:35
Although it was my first use, it was easy to install.
This review is about item#39416562.
Craft with motor
4
From Japan
On 2014-02-05 17:12:55
Because it is made of iron it was kind of heavy. Besides iron, it is better to have something of aluminum or plastic or various materials.
This review is about item#39416562.

Related Products