Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Encased Square Base Magnet,Ceramic Ferrite

5.00 (1)
Adsorption Ability (N)
200
Thickness (mm)
12.2
Width (mm)
47
Length (mm)
42
TRUSCO Part Number
361-2040
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1PC) 1 MGC47 39418933 6.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of plastic sheet
5
From Japan
On 2016-12-22 20:07:23
Adsorption force is strong, has excellent adhesion properties. I think good for cost reduction
This review is about item#39418933.

Related Products