Buy more than* S$200* and get FREE SHIPPING

Drill Sharpener, Dori Ken X A+B Chuck

5.00 (1)
Polishing Angle (Degree)
(Cutting edge) 118
Abrasive Size (mm)
2.6 to 6.5/7.1 to 13 2.6 to 13 straight axis, hexagonal axis
Motor Rotation Speed (min-1r.p.m)
[20000]
Rated Time (minutes)
15
Relief Angle (degree)
10
Rated Power Consumption (W)
(Motor) 130
Cord Length (m)
1.7
Power
Single-phase 100V
Frontage (mm)
240
Depth (mm)
200
Height (mm)
260
Width (mm)
240
Shape
(Thinning shape) X type
TRUSCO Part Number
380-9072
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N849 39419204 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of ironwork drills
5
From Japan
On 2016-11-21 17:44:47
Compared to other companies' products, polishing of the drill is quite easy and can be polished reliably. The instructions were easy to understand, and I was able to work immediately. I ordered the grinding stones for additional order later. The price and workability are outstanding.
This review is about item#39419204.

Related Products