Buy more than* S$200* and get FREE SHIPPING

Digital Temperature Controller

Caution
Temperature sensor and wiring cable are not included.
Purpose
Various electrical heater temperature control
2014 TRUSCO Published Page
1-1532
Temperature Setting Range (degree c)
Pt100 0 to 199, K thermocouple 0-999
Temperature Control System
PID control with auto tuning function
Input
K thermocouple or Pt100
Power (V)
90 to 240
Depth (mm)
160
Height (mm)
80
Weight (kg)
1.05
Width (mm)
110
TRUSCO Part Number
309-9768
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YD-15 39419597 -
Discontinued
[x]
ADD TO CART