Buy more than* S$200* and get FREE SHIPPING

Stir Mixer, Continuously Variable Transmission

5.00 (1)
Rolling Speed of No-load (min-1[r.p.m])
[0 to 1200]
Blade (phi mm)
150
Rated Current (A)
7.8
Cord Length (m)
2.5
Power (V)
100
Output (W)
740
TRUSCO Part Number
378-0546
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM15V 39419651 257.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring the batter mix solution
5
From Japan
On 2015-06-01 17:15:32
It was purchased for the stirring of the batter mix liquid. Since the shift function is attached, because it can be switched in a product category, it is very easy to use.
This review is about item#39419651.

Related Products