Buy more than* S$200* and get FREE SHIPPING

Hand Crusher

5.00 (1)
Purpose
Fracturing of something hard such as rock, coke, coal, grain, list, shell, carapace.
Clamp Width (mm)
35
Dimensions (Width W x Depth D x Height H) (mm)
170x380x400
Weight (kg)
2.7
Dimension (mm)
(Hopper) 120x110x70
TRUSCO Part Number
390-7716
Specification
Manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-1 39420062 889.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pet processing of pet remains
5
From Japan
On 2013-08-02 12:09:29
Until we purchased this crusher, we used an electric mixer type crusher, but there was a problem such as noise generation, and it took a surprisingly long time to crush it. It is really convenient because you can work easily without trouble.
This review is about item#39420062.

Related Products