Buy more than* S$200* and get FREE SHIPPING

Digital Scriber Caliper

Purpose
For measuring outer diameter , inner diameter , gaps and depths measurement, and scribing., For measuring outer diameter , inner diameter , gaps and depths measurement, and scribing., For measuring outer diameter , inner diameter , gaps and depths measurement, and scribing., For measuring outer diameter , inner diameter , gaps and depths measurement, and scribing.
2014 TRUSCO Published Page
1-0839
Vernier Dimension(mm)
For outside / 40, for inside / 16.5
Depth bar (with and without)
Yes
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.03
Power
(SR44) x1 or button-type silver oxide battery (included)
Measuring Range (mm)
0 to 150
Weight (g)
160
Material
Stainless
TRUSCO Part Number
377-5127
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-150S 39420796 279.90 SGD
Shipped after 2017-08-25
ADD TO CART

Related Products