Buy more than* S$200* and get FREE SHIPPING

Left Handed Digital Caliper

4.00 (1)
Purpose
For measuring outer diameter , inner diameter depth and gaps., For measuring outer diameter , inner diameter depth and gaps., For measuring outer diameter , inner diameter depth and gaps., For measuring outer diameter , inner diameter depth and gaps.
2015 Trusco Published Pages
1 0882
2014 TRUSCO Published Page
1-0828
Vernier Dimension(mm)
Outside for / 40, inside for / 16
Depth bar (with and without)
Yes
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.03
Power
Button-type silver oxide battery (SR44) x1 pieces (included)
Measuring Range (mm)
0-150
Weight (g)
150
TRUSCO Part Number
377-5071
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-150HL 39420954 229.90 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure the thickness of bamboo chime for bamboo work.
4
From Japan
On 2015-06-08 11:09:41
It was solid, and the inexpensive right-handed digital clip that I used was felt like a toy. Since I was using the one for the right hand with my left hand, I had to read the numbers displayed upside down, so I'm grateful that it is convenient anyway. Just for women it is a bit heavy, but it will be hard to measure accurately.
This review is about item#39420954.

Related Products