Buy more than* S$200* and get FREE SHIPPING

Dial Depth Gauge

Purpose
Depth measurement., Depth measurement., Depth measurement., Depth measurement.
2014 TRUSCO Published Page
1-0844
Rod Diameter (mm)
4.5 (tip steel balls)
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.02
Maximum Measuring Length (mm)
210mm
Measuring Range (mm)
0 to 210
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Base Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Base Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-5232 100 350 1PC 1 DD-10100 39421907 179.99 SGD
Shipped after 2018-04-26
377-5241 50 280 1PC 1 DD-1050 39421916 179.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products