Buy more than* S$200* and get FREE SHIPPING

Welding Gauge

Purpose
All type of measurement for general welding, construction, shipbuilding, bridges, etc.
2014 TRUSCO Published Page
1-0879
Compatible Diameter (mm)
19 to 35
Instrumental Error
+ / -0.6 (Long), (angle) + / - 2
Minimum Display (mm)
0.1
Weight (g)
190
Material
Stainless steel (SUS420J2)
TRUSCO Part Number
377-6816
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WGU9M 39422074 209.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products