Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Inside Caliper
[x]close
All Products
>
Measurement, Survey Supplies
>
Scribers, Punches
>
Compass
Inside Caliper
SK
Click for images of all products
Plate Thickness (mm)
1.6
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Overall Length (mm)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Overall Length (mm)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
150
377-5496
1PC
1
IC150
39422135
16.99 SGD
Shipped after 2018-04-23
200
377-5500
1PC
1
IC200
39422144
23.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Inside Caliper
Shinwa Rules
9.99
-
14.99 SGD
(1)
Inside caliper, Spring Type
SK
28.99
-
31.99 SGD
(3)
Inside Caliper
SK
16.99
-
22.99 SGD
300mm Inside caliper
ESCO
259.99 SGD
Inside Caliper
SK
18.99
-
22.99 SGD
Outside Caliper
Shinwa Rules
9.99
-
14.99 SGD
(3)
Hermaphrodite Caliper
Shinwa Rules
9.99 SGD
200mm Inside caliper
ESCO
189.99 SGD
150mm Inside caliper
ESCO
129.99 SGD
Outside Caliper, Spring Type
SK
28.99
-
42.99 SGD
(1)
Adapter for bearing
MINAMIGUCHI BEARING MFG
11.99
-
57.99 SGD
Inner side dial caliper gauge
SK
209.99
-
419.99 SGD
(1)
Edge Scale Measure
SK
19.99
-
25.99 SGD
Inside Outside Caliper
SK
119.99
-
189.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Outside Caliper
Shinwa Rules
9.99
-
14.99 SGD
(3)
Inside Caliper
Shinwa Rules
9.99
-
14.99 SGD
(1)
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3633)
>>
Category
All Products
>
Measurement, Survey Supplies
>
Scribers, Punches
>
Compass
Related Products
Niigata Seiki
Inside caliper
thickness caliper
inside caliper tool
Niigata seiki ad-150
Punch TRUSCO
inside calipers
Top