Buy more than* S$200* and get FREE SHIPPING

LED Flash Loupe, Scaled

Replacement Bulb
Can not be replaced
Lens Size (mm)
30
Minimum Indication (mm)
0.5
Continuous Opreration Time (hours)
30 (manganese dry cell)
Lens
Acrylic glass (two-ply)
Magnification
10
Power
2 AA batteries 2 x (sold separately)
Measuring Range (mm)
20
Overall Length (mm)
180
TRUSCO Part Number
394-7599
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLL30LED 39422171 45.99 SGD
In stock
ADD TO CART

Related Products