Buy more than* S$200* and get FREE SHIPPING

LED Light Loupe

Purpose
For inspection in a dark place, For inspection in a dark place
2015 Trusco Published Pages
1 1284
2014 TRUSCO Published Page
1-1190
Replacement Bulb
It can not be replaced
Material (lens)
Glass
Lens Size (mm)
80
Continuous Opreration Time (hours)
30 (manganese batteries)
Lens
Glass
Magnification
2
Power
Single two batteries x2 this (sold separately)
Type
Handheld
Weight (g)
185
Material (Body)
ABS resin
Overall Length (mm)
232
TRUSCO Part Number
394-7581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-L80-LED 39422187 49.99 SGD
In stock
ADD TO CART

Related Products