Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Magnifying Glass

Purpose
Detailed examination. Appraisal, Detailed examination. Appraisal
2014 TRUSCO Published Page
1-1193
Lens Size (mm)
21
Magnification
10
Power
(LR927) x3 one button battery (included)
Depth (mm)
27
Height (mm)
24
Width (mm)
45
TRUSCO Part Number
365-0138
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WLED10 39422232 68.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products