Buy more than* S$200* and get FREE SHIPPING

Hand Tachometer, Contact and Non-Contact

5.00 (1)
Resolution Capability
0.1r.p.m
Dimensions (Width W x Depth D x Height H) (mm)
58x28x125
Detection Distance (mm)
50 to 1000
...see all>
Product Options
ADD TO CART
Measurement Method Power TRUSCO Part Number 2014 TRUSCO Published Page Measurement Range (min-1 [rpm]) Continuous Opreration Time (hours) Display Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Method Power TRUSCO Part Number 2014 TRUSCO Published Page Measurement Range (min-1 [rpm]) Continuous Opreration Time (hours) Display Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Non-contact-contact (adapter) X4 AAA batteries (included) 392-5404 1-1062 6.0 to 99999.9 0.10 to 1666.66r/sec About30 6 digit LCD with backlight 1PC 1 TM7010 39422302 359.99 SGD
Shipped after 2018-02-26
Non-contact, contact (adapter) Four AAA batteries x (included) 392-5391 - 6.0 to 99999.9 About 30 6-digit LCD 1PC 1 TM7000 39422293 279.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of machine rotation check
5
From Japan
On 2015-04-13 17:23:41
Measuring working distance is long and it is very easy to use
This review is about item#39422302.

Related Products