Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermometer Salinity Meter

4.00 (1)
Purpose
Solution measurement.
2014 TRUSCO Published Page
1-1051
Measuring Temperature Range (degree C)
0 to 60
Dimensions (Length L x Width W x Depth D)(mm)
208x32x16
Measurement Pricision (%)
+/-0.3
Salinity Measurement Range (deg C)
0.01 to 5.0 (0 to 60deg C temperature range)
Temperature Measurement Range (deg C)
0?60
Resolution Capability
0.01/0.1%
Measuring Range (%)
0.01 to 5.0
Measurement Method
Conductivity measurement method
Power
(LR44) x3 or coin-cell battery (included)
Measuring Range
0.01 to 5.0% (0 to 60deg C temperature range), 0 to 60deg C
TRUSCO Part Number
392-3835
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK5S2 39422327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measure the salinity of the groundwater.
4
From Japan
On 2014-08-05 13:28:39
Usage is easy. It takes time to measure the water temperature.
This review is about item#39422327.

Related Products