Buy more than* S$200* and get FREE SHIPPING

Digital Thermo Hygrometer

Caution
* Thickness of the body is 14mm. The body is curved, width from the wall is 20mm., * Thickness of the body is 14mm. The body is curved, width from the wall is 20mm.
Purpose
Room temperature and humidity control, Room temperature and humidity control
2015 Trusco Published Pages
1 1044
2014 TRUSCO Published Page
1-0976
Measuring Temperature Range (degree C)
-10-50
Humidity Measurement Range (%)
20-95RH
Dimensions (Width W x Depth D x Height H) (mm)
90x20x115
Measurement Pricision
Temperature ( degC ) + / over 1 (at 10 over 40 degC ), + / - 2 (other than at 10 over 40 degC ), humidity (% rh) + / over 5 (at 15 over 35 degC 40 over 70% rh) , + / -8 (other than at 15 over 35 degC 40 over 70% rh)
Measurement Method
Measurement items: temperature, humidity
Measurement Item
Temperature, humidity
Power
Button batteries (LR1130) x1 pieces (included)
Weight (g)
84
TRUSCO Part Number
392-3746
Specification
(Main body back) hole for wall hanging, stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-5200TRH 39422336 54.99 SGD
In stock
ADD TO CART

Related Products