Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer

5.00 (1)
Caution
Never put sensor part into liquid., Never put sensor part into liquid.
Purpose
Digital thermometer., Digital thermometer.
2014 TRUSCO Published Page
1-0980
Sensor Cable Length (m)
About3
Measuring Temperature Range (degree C)
-5 to 50(-50 to 70)
Dimensions (Width W x Depth D x Height H) (mm)
98x20x108
Minimum
(Temperature) 0.1deg C
Power
X1 AAA batteries (included)
TRUSCO Part Number
392-3754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC6800 39422354 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Daily family life
5
From Japan
On 2013-09-15 13:39:07
Maximum minimum temperature measurement is unnecessary and humidity is desired. And cheers for cheap. Mr. Sato has a solid measurement precision management.
This review is about item#39422354.

Related Products