Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Hygrometer

5.00 (2)
Measuring Temperature Range (degree C)
-10 to 50
Humidity Measurement Range (%)
5 to 95RH
Dimensions (Width W x Depth D x Height H) (mm)
167x15x33
Measurement Pricision
1.0 humidity (deg C) +/- temperature (% rh) +/- 5 (at23 deg C), sensor: thermistor temperature, humidity capacitive humidity sensor
Humidity (%RH)
(Minimum display) 1
Measurement Item
Temperature, humidity, wet-bulb temperature (only PC-5120), open-air (only PC-5120)
Minimum
(Temperature) 0.1 deg C
Power
One coin type lithium battery (CR2032) x (included)
TRUSCO Part Number
394-7611
Specification
dew point and wet-bulb temperature display (Calculation display in the measurement range of temperature and humidity) Max/Min, display hold, auto power off (20 minutes), low battery mark display function
Accessories
Sensor protection cap (rotary)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC5120 39422363 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for measurement of temperature and humidity environment during relay test.
5
From Japan
On 2017-01-13 21:38:52
Except when measuring, you can store your chest pocket, the sensor protection cap is perfect for on-site measurement without worry of dropping on the rotary type. Auto power off function is also useful.
This review is about item#39422363.
Confirmation of equipment status
5
From Japan
On 2017-01-05 16:55:40
If the detection part is short and the detection part is about 30 mm more long, I think that the measurement range will be wider.
This review is about item#39422363.

Related Products