Buy more than* S$200* and get FREE SHIPPING

Highest and Lowest Thermometer

5.00 (2)
2015 Trusco Published Pages
1 1050
Measuring Temperature Range (degree C)
0-50(-50-70)
Humidity Measurement Range (%)
25-94RH
Dimensions (Width W x Depth D x Height H) (mm)
99x20x107
Measurement Pricision
Temperature (degree C) built-in (indoor) + / - 1 (0 -40), + / - 2 (other than the above), external (outdoor) + / - 1 (0 -40), + / - 2 (over 30 over 0 ), + /-3 (other than the above), humidity (% rh) + / over 5 (at15 over 40 degree C, 40 over 80%), + / -7
Measurement Item
: Temperature, humidity, maximum / minimum temperature / humidity
Power
AAA batteries x1 pieces (included)
Weight (g)
135
TRUSCO Part Number
392-3738
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC5000TRH2 39422381 65.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use in temperature and humidity control of the vault
5
From Japan
On 2015-03-10 15:15:49
Screen is also easy-to-use large
This review is about item#39422381.
Such as temperature control, such as a storehouse
5
From Japan
On 2014-08-12 13:55:50
Temperature and humidity in one of those things can be achieved, should be noted and is also useful can be managed at the same time outside of the temperature because there is a sensor line.
This review is about item#39422381.

Related Products