Buy more than* S$200* and get FREE SHIPPING

Torque Screwdriver Bit, Box, Popular Bit

4.00 (1)
Compatible Driver
N6LTDK to N100LTDK, N1.5LTDK-H, N3LTDK-H, N10DPSK to N50DPSK, N10DPSK2 to N50DPSK2
Outlet corner opposite side (mm)
6.35
Type
Commercially available common
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Width Across Flat (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Width Across Flat (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
392-3321 1-1173 - 44.0 1PC 1 SBBOXBIT11 39423955 14.99 SGD
In stock
392-3347 1-1173 - 50.0 1PC 1 SBBOXBIT13 39423973 14.99 SGD
In stock
392-3363 1-1173 - 57.0 1PC 1 SBBOXBIT17 39423991 14.99 SGD
In stock
392-3436 1-1173 9 44.0 1PC 1 SBBOXBIT9 39424052 15.99 SGD
In stock
392-3339 1-1173 - 50.0 1PC 1 SBBOXBIT12 39423964 15.99 SGD
In stock
392-3401 1-1173 6 35.0 1PC 1 SBBOXBIT6 39424025 14.99 SGD
In stock
392-3371 - 4 27 1PC 1 SBBOXBIT4 39424007 13.99 SGD
In stock
392-3410 1-1173 7 47.0 1PC 1 SBBOXBIT7 39424034 14.99 SGD
In stock
392-3428 1-1173 8 40.0 1PC 1 SBBOXBIT8 39424043 14.99 SGD
In stock
392-3355 1-1173 - 55.0 1PC 1 SBBOXBIT14 39423982 14.99 SGD
In stock
392-3380 1-1173 5 29 1PC 1 SBBOXBIT5 39423763 13.99 SGD
In stock
392-3398 1-1173 5.5 36 1PC 1 SBBOXBIT5.5 39424016 14.99 SGD
In stock
392-3312 1-1173 10 44 1PC 1 SBBOXBIT10 39423946 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as an adapter for a bit of 4 mm across the hexagon
4
From Japan
On 2015-10-08 23:07:46
There was no magnet, the part of the box was longer than I imagined. Again, there was somewhat impossible to use as an adapter.
This review is about item#39424007.

Related Products