Buy more than* S$200* and get FREE SHIPPING

Setting Measure Tape

5.00 (3)
Display Number (mm)
10 pitch
Scale (mm)
1 pitch
Scale
Positive scale
Thickness (mm)
0.3
Width (mm)
13
Material
Steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-9942 - 1000 1PC 1 TSM1301 39424481 4.99 SGD
Shipped after 2018-05-28
389-9969 1-0897 5000 1PC 1 TSM1305 39424506 12.99 SGD
Shipped after 2018-05-28
389-9951 - 2000 1PC 1 TSM1302 39424497 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting on automatic canner board
5
From Japan
On 2017-09-29 08:54:27
Considerable price, accuracy is no problem. If possible, I would like a piece of 5 in 20 cm increments.
This review is about item#39424481.
DIY
5
From Japan
On 2017-08-22 06:21:27
I got DIY for the children's height gauge. Both materials and adhesion were optimal.
This review is about item#39424497.
I use it by pasting it on a work table that cuts cloth. It is convenient because it does not have to measure with size ruler or measure when measuring size.
5
From Japan
On 2014-06-20 15:49:12
I use it by sticking it on a work base to cut cloth. It is convenient because it does not have to measure with size ruler or measure when measuring size. It will not come off so far, and I am working comfortably. Since the workbench is about 2 m 60 cm, now it is a combination of 2 m and 1 m, so it would be nice to have a length of 3 m.
This review is about item#39424481.

Related Products