Buy more than* S$200* and get FREE SHIPPING

Digital Walking Measure

4.50 (2)
Measurement Error
+/-0.5%
Wheel Diameter (phi mm)
160
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Display Digit Power Weight (g) Measuring Range Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Display Digit Power Weight (g) Measuring Range Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2355 9 Two AAA alkaline batteries x (included) (Including batteries) 745 2cm to 9999999.98m 680 to 1120 385-7280 1PC 1 DWS160C 39424524 179.99 SGD
In stock
- 6 Two AAA alkaline batteries x (included) (Including batteries) 690 10cm to 99999.9m 665 to 1120 385-7271 1PC 1 DWS160B 39424515 119.99 SGD
In stock
2-2355 9 X2 AAA alkaline batteries (included) (Including batteries) 927 2cm to 9999999.98m 680 to 1120 385-7298 1PC 1 DWS160W 39424533 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is useful for surveying with work.
5
From Japan
On 2014-12-02 14:05:33
This will be the second order. It is good to be easy to use and compact. It is easy to manually operate and easy to see the display.
This review is about item#39424515.
Simple measurement is done at the time of onsite inspection.
4
From Japan
On 2014-06-14 18:12:39
Handles can be adjusted without permission, correspondence between one wall surface and both wall surfaces can also be done, and the area is measured and it is the highest. However, the color of the light at night is not so good and I think there is room for improvement, but I think that I did a good shopping.
This review is about item#39424524.

Related Products