Buy more than* S$200* and get FREE SHIPPING

Digital Measuring Wheel

2.00 (1)
Purpose
For various construction, civil engineering work, quotation, insurance research, and sports. Dust and water proof., For various construction, civil engineering work, quotation, insurance research, and sports. Dust and water proof.
2014 TRUSCO Published Page
2-2355
Auto Power-off
About 5 minutes later still or the last operation
Measurement Error
+/-0.5%
Display Digit
6
Power
X3 AAA alkaline batteries (included)
Wheel Diameter (phi mm)
190
Measuring Range
5cm to 99999.9m
Overall Length (mm)
725 to 1017
TRUSCO Part Number
385-7263
Specification
Dust and water proof IP54 equivalent
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DWM190P 39424542 169.90 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measuring the distance of the walk course
2
From Japan
On 2014-08-29 10:49:42
- Security certificate is not equipped with · Taken think even more easy-to-use and a little more extended - It is noisy and the squeaking and turn the wheels (from the beginning)
This review is about item#39424542.

Related Products