Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Level EXA

Width (mm)
90
Length (mm)
190
Automatic Correction Range
+/-3degree
Weight (kg)
1.03
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Measurement Distance (m) Protection Level Power TRUSCO Part Number Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Measurement Distance (m) Protection Level Power TRUSCO Part Number Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EXA-YR41 49324248 829.99 SGD
In stock
2-2395 50 (Receiver is used) (Container) IP54 equivalent X4 AA alkaline batteries (included) 363-3926 (Receiver) SS50Z   1PC 1 EXA-YR41 39424567 809.99 SGD
In stock
ADD TO CART

Related Products