Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Level

4.50 (2)
Magnet
None
Pricision
Accuracy +/- 2.5mm / m
Sensitivity (mm/m)
0.5
Dimensions (Diameter phi x Height H) (mm)
24x10
TRUSCO Part Number
377-4988
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR24 39424603 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the butt of the electric drill
4
From Japan
On 2016-03-13 10:37:26
I wanted to drill a hole vertically with an electric drill and instantaneously glue it to the butt of the drill. I can use it without any problem.
This review is about item#39424603.
For laser level level check
5
From Japan
On 2013-10-17 15:53:18
The same thing is attached to the main body, but it is used for reconfirmation.
This review is about item#39424603.

Related Products