Buy more than* S$200* and get FREE SHIPPING

Mini Level

5.00 (1)
Magnet
None
Pricision
Accuracy +/- 1.5mm / m
Sensitivity (mm/m)
0.5
Height (mm)
15
Thickness (mm)
25
Length (mm)
70
TRUSCO Part Number
377-4996
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 CT70 39424612 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model of log house (Hobby)
5
From Japan
On 2018-03-01 14:58:57
Because the model is small, I was looking for small ones! It is GOOD.
This review is about item#39424612.

Related Products