Buy more than* S$200* and get FREE SHIPPING

Mini Level

Magnet
None
Pricision
+/-1.5mm/m
Sensitivity (mm/m)
0.5
Height (mm)
20
Thickness (mm)
30
Length (mm)
90
TRUSCO Part Number
377-5372
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F90 39424621 21.99 SGD
In stock
ADD TO CART

Related Products