Buy more than* S$200* and get FREE SHIPPING

Level with Magnet

4.00 (1)
Purpose
Obliquity angle measurement, Obliquity angle measurement
2014 TRUSCO Published Page
2-2387
Minimum Measurable Value
1degree
Pricision
Within + /-0.5degree (read)
Weight (g)
140
Height (mm)
110
Measuring Range
0 to 360degree
Thickness (mm)
20
Length (mm)
110
TRUSCO Part Number
377-5518
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM3-60 39424673 46.31 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When angling
4
From Japan
On 2015-04-22 15:53:17
Because the magnet is lucky This is useful also Hakare angle but upright.
This review is about item#39424673.

Related Products