Buy more than* S$200* and get FREE SHIPPING

Bubble Level

Purpose
Confirm horizon, 45 degree, vertical., Confirm horizon, 45 degree, vertical.
2014 TRUSCO Published Page
2-2374
Magnet
3 places
Pricision
+/-1mm/1m
Weight (g)
150
Height (mm)
32
Thickness (mm)
16
Length (mm)
229
TRUSCO Part Number
449-9883
Specification
With magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.395-E 39424734 64.05 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products