Buy more than* S$200* and get FREE SHIPPING

Easy Laser Leveler

3.67 (3)
Purpose
Laser on level and vertical., Laser on level and vertical.
2014 TRUSCO Published Page
2-2381
Beam Distance (m)
About6
Magnet
One place
Laser Light Precision
+/-3mm/3m
Width (mm)
67
Length (mm)
112
Wavelength (nm)
633 to 670
Pricision
+/-3mm/3m
Angle (Degree)
(Radiation) About 35
Power
X2 AA alkaline batteries (included)
TRUSCO Part Number
378-7583
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDL210S 39424743 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Diy
3
From Japan
On 2016-10-18 19:06:11
After all it is necessary to have automatic leveling.
This review is about item#39424743.
Leveler
4
From Japan
On 2016-04-20 22:01:09
I am satisfied also with COSPA.
This review is about item#39424743.
Adjusting the optical axis of the car
4
From Japan
On 2016-04-06 20:28:40
It was smaller and more compact than I expected. We use 180 degrees rotated for the light axis adjustment of the car. Although it is designed to be able to rotate by placing the main body on the attached 3 legs, the body will also move while turning as it is just putting on the light on the three legs. So we diverted the three legs of the camera with a certain degree of weight to flip it. I am satisfied that accuracy is reasonable.
This review is about item#39424743.

Related Products