Buy more than* S$200* and get FREE SHIPPING

Pump Storage Unit

3.33 (6)
Depth (mm)
50
Weight (g)
67
Height (mm)
400
Width (mm)
90
Material
Polyethylene (PE)
TRUSCO Part Number
368-9913
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-0302 39424971 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Pump storage
3
From Japan
On 2017-07-10 10:39:38
It is used to store the pump for chemicals. Because I use multiple, I feel more convenient when there is a linking function.
This review is about item#39424971.
Kerosene place
5
From Japan
On 2017-01-05 16:54:52
It is used for the storage of kerosene, but if it is a manual pump, it is very handy. There was no worry about liquid crumbs.
This review is about item#39424971.
Transfer of liquid detergent
2
From Japan
On 2016-10-25 09:23:03
Because the fitting of the hose on the exhalation side of the special pump is bad, I want you to be able to fix it
This review is about item#39424971.
Kerosene hose storage
2
From Japan
On 2014-12-13 16:00:35
Since the hanging part is weak, it is better to become a thing which is fixed more firmly
This review is about item#39424971.
Storage of the turtle
5
From Japan
On 2014-02-12 18:41:53
I bought it for storing the used toy for temporarily transferring motorcycle gasoline. I use kerosene only occasionally because I do not use kerosene. So I put it in a convenience store bag and kept it, but since it does not look refreshing, I bought a container for the first time. There was only a dedicated one and it was really refreshing. It is pleasant that the tools can be stored refreshed. I am satisfied although it is not a comparison with others. I will buy it again if it breaks, but it does not seem to break.
This review is about item#39424971.
Kerosene pump storage! It is! It is!
3
From Japan
On 2013-12-23 18:15:33
Kerosene pump OK if lightweight, OK, for example if it is a heavy battery type pump it will overturn and it will be ineligible. . . We need ingenuity at the bottom so as not to fall down. On us, we use it by putting on the shelf.
This review is about item#39424971.

Related Products