Buy more than* S$200* and get FREE SHIPPING

Pump Stocker Alpha

4.00 (4)
Caliber (mm)
(Kerosene tank) 50/65
Depth (mm)
45
Weight (g)
88
Height (mm)
268
Width (mm)
88
Material
Polypropylene (PP)
TRUSCO Part Number
368-9905
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-0301 39424987 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Refueling operation
4
From Japan
On 2017-12-22 14:36:34
It is light and easy to use. A little more, if you have strength, you can use it with confidence.
This review is about item#39424987.
Used for 10 liter kerosene cans
3
From Japan
On 2015-12-27 14:57:30
Purchase with unknown whether to reach 10 liter poly can. Result It can not be used for 10 liters. It is good for use. However, although there is a string attached to suppress the gray part, this is not a good skein with the material of the string.
This review is about item#39424987.
Storage of kerosene refill pump
4
From Japan
On 2014-11-28 08:08:45
The pump is unstable because the total length is slightly short. I'm happy if the pouring spout of the refill pump can be stored in a position close to the oil sump in the lower part where the pouring spout of the refill pump leaves outside when it is stored
This review is about item#39424987.
For pump
5
From Japan
On 2014-02-25 10:26:29
Design cost is OK. It is recommended.
This review is about item#39424987.

Related Products