Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drum Pump

Caution
* If using a highly viscous liquid, pull up slowly. * The viscosity of the used liquid should be 10000cP and less., * If using a highly viscous liquid, pull up slowly. * The viscosity of the used liquid should be 10000cP and less.
Purpose
For solvents and chemicals. When subdivide solvents and chemicals from pails and eighteen litre drum., For solvents and chemicals. When subdivide solvents and chemicals from pails and eighteen litre drum.
2015 Trusco Published Pages
3 1439
2014 TRUSCO Published Page
2-2249
Possibility of Discharge Viscosity(mPa s)
10000
Material (packing)
Teflon
Available Liquid
Ethanol / toluene / alcohol, etc.
Hose Dimension (mm)
12x350
Discharge Rate (mL/Stroke)
200
Material (Hose)
Teflon
Connector
For 40mm
Material (Body)
Stainless steel (SUS304)
Weight (kg)
1
TRUSCO Part Number
327-7917
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSX 39424996 399.99 SGD
In stock
ADD TO CART

Related Products