Buy more than* S$200* and get FREE SHIPPING

Watering Nozzle with Joint Nipple

4.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Compatible Connector
Takagi party connectors and all kinds of
Weight (g)
48
Height (mm)
105
Material
ABS resin
TRUSCO Part Number
381-3827
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G036 39425215 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in wastewater from Tarai
4
From Japan
On 2016-07-30 16:43:32
Although it is functionally superior, it is easier to operate if the switching lever is a little bigger
This review is about item#39425215.

Related Products