Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Joint

5.00 (2)
Caution
Please do not leave water stop with nozzle. After use, close water faucet and drain water from this product and hose.
Purpose
Connection of hose and hose.
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Weight (g)
69
Height (mm)
125
Material
ABS resin
TRUSCO Part Number
381-3835
Specification
With cock
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G037 39425224 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for circulation pump of medaka tank.
5
From Japan
On 2018-01-31 14:35:55
It is very helpful to omit the trouble of going to the home center because the delivery date is very fast.
This review is about item#39425224.
For watering
5
From Japan
On 2017-01-28 22:06:15
The performance of the cock is no problem, it is also prevented twisting.
This review is about item#39425224.

Related Products