Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dedicated Spare Nozzle

Compatible Hose Inner Diameter x Outer Diameter (mm)
7.5 to 9x13.5
Compatible Connector
G079 G079SH G096 G099 G124 G125 G310 G321, Takagi party connectors and all kinds of
Weight (g)
155
Height (mm)
201
Material
Polyacetal (POM), ABS resin
TRUSCO Part Number
381-4238
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G571 39425233 -
Discontinued
[x]
ADD TO CART

Related Products