Buy more than* S$200* and get FREE SHIPPING

Joint Hose Nipple

4.00 (6)
Compatible Connector
G079 ? G079SH ? G096 ? G099 ? G124 ? G125 ? G310 ? G321, Takagi party connectors and all kinds of
Weight (g)
10
Height (mm)
30
Material
ABS resin
TRUSCO Part Number
381-3878
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G041FJ 39425242 4.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Concatenation between the watering houses of the veranda planting
5
From Japan
On 2016-04-30 13:08:50
It is easy to connect and it is used without problems. I want you to make it a little cheaper.
This review is about item#39425242.
Connection between hoses
3
From Japan
On 2015-12-23 18:27:39
The partner to use is not made by Takagi, but it was okay because it worked well. Although it is cheaper than the home center in price, I thought that it was somewhat expensive to use for purpose.
This review is about item#39425242.
Connection of water purifier
1
From Japan
On 2015-11-02 14:52:41
The inner diameter was not displayed and it did not suit. I decided not to return because I opened it, but it was a bit unfriendly display.
This review is about item#39425242.
set
5
From Japan
On 2015-08-25 15:52:07
Used for connector set Takagi made is hard to break and is saved.
This review is about item#39425242.
I used it for extending the hose.
5
From Japan
On 2015-06-08 19:50:25
I bought it by extending the hose, I was worried whether it fits with using it, but it was perfect.
This review is about item#39425242.
Hose joint
5
From Japan
On 2014-05-04 10:40:43
The clicking and socket gets stuck, it feels good, there is no play any way.
This review is about item#39425242.

Related Products